Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 20B-2C60

COMPARE

PHS 20B-2C60

Description
PHS 20B-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C60

BDI # 1286842

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C60

COMPARE

PHS 20B-3C60

Description
PHS 20B-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C60

BDI # 1286875

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1TB60

COMPARE

PHS 100-1TB60

Description
PHS 100-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1TB60

BDI # 1288802

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-2C60

COMPARE

PHS 100-2C60

Description
PHS 100-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-2C60

BDI # 1288825

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100BTL60H

COMPARE

100BTL60H

Description
100BTL60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 100BTL60H

BDI # 17158633

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Taper Lock Bushing
Global Part Number GPN: 38187
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY