Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 16B-2A76

COMPARE

PHS 16B-2A76

Description
PHS 16B-2A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2A76

BDI # 1286251

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A76

COMPARE

PHS 16B-1A76

Description
PHS 16B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A76

BDI # 1286281

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A76

COMPARE

PHS 80-1A76

Description
PHS 80-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A76

BDI # 1288476

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1C76

COMPARE

PHS 80-1C76

Description
PHS 80-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1C76

BDI # 1288523

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1TB76

COMPARE

PHS 16B-1TB76

Description
PHS 16B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TB76

BDI # 1286461

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 24.778
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 614.64
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY