Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHS 160-1A40

COMPARE

PHS 160-1A40

Description
PHS 160-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A40

BDI # 1290738

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160CTL40

COMPARE

H160CTL40

Description
H160CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160CTL40

BDI # 24345976

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 25.492
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.612
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 647.497
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160S40H

COMPARE

160S40H

Description
160S40H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 160S40H

BDI # 918105

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 25.492
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 26.612
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 647.497
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160A40H

COMPARE

160A40H

Description
160A40H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A40H

BDI # 17158794

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-1A40

COMPARE

PHS 32B-1A40

Description
PHS 32B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A40

BDI # 1287211

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.491

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY