96XH300-J

COMPARE

96XH300-J

Description
96XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 96XH300-J

BDI # 985285

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
96XH400-J

COMPARE

96XH400-J

Description
96XH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 96XH400-J

BDI # 989220

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Request a quotation
Loading Price
QTY
96XH200-F

COMPARE

96XH200-F

Description
96XH200 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 96XH200-F

BDI # 997377

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Request a quotation
Loading Price
QTY
96XH400-J

COMPARE

96XH400-J

Description
96XH400-J TIMING PULLEY ; QD BUSHED 101756648

TIMKEN

Part # 96XH400-J

BDI # 24302714

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Request a quotation
Loading Price
QTY