Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # H60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B112H

COMPARE

60B112H

Description
60B112H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B112H

BDI # 17159638

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1A112

COMPARE

PHS 60-1A112

Description
PHS 60-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A112

BDI # 1288217

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1B112

COMPARE

PHS 60-1B112

Description
PHS 60-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B112

BDI # 1288275

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60A112H

COMPARE

60A112H

Description
60A112H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60A112H

BDI # 17159631

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY