Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 24B-1C57

COMPARE

PHS 24B-1C57

Description
PHS 24B-1C57 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-1C57

BDI # 1286972

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.229

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 28.088
Pitch Diameter - Millimeter: 691.62
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-2C57

COMPARE

PHS 24B-2C57

Description
PHS 24B-2C57 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-2C57

BDI # 1287055

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.229

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 28.088
Pitch Diameter - Millimeter: 691.62
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1TB57

COMPARE

PHS 24B-1TB57

Description
PHS 24B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1TB57

BDI # 1287016

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 27.229
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 28.088
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 691.62
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1A57

COMPARE

PHS 24B-1A57

Description
PHS 24B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A57

BDI # 1286916

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.229

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 28.088
Pitch Diameter - Millimeter: 691.62
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY