Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 16B-1A90

COMPARE

PHS 16B-1A90

Description
PHS 16B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A90

BDI # 1286284

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A90

COMPARE

PHS 80-1A90

Description
PHS 80-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A90

BDI # 1288479

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1C90

COMPARE

PHS 80-1C90

Description
PHS 80-1C90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1C90

BDI # 1288526

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1C90

COMPARE

PHS 16B-1C90

Description
PHS 16B-1C90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1C90

BDI # 1286375

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY