Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
200A35H

COMPARE

200A35H

Description
200A35H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A35H

BDI # 17158827

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.28
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A35

COMPARE

PHS 200-1A35

Description
PHS 200-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A35

BDI # 1291974

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.28
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1C35

COMPARE

PHS 200-1C35

Description
PHS 200-1C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C35

BDI # 1291999

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 27.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.28
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY