35BTL25
Description
35BTL25 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 25T TAPERLOCK W/HT
Part # 35BTL25
BDI # 919566
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed