H40A20 X 41MM
Description
H40A20 X 41MM ROLLER CHAIN SPROCKET ; 1/2" PITCH 41MM BORE 20-TEETH
Part # H40A20 X 41MM
BDI # 21542312
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
H40B20F X 5/8
Description
H40B20F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B20F X 5/8
BDI # 916382
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
38685
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
H40SH20
Description
H40SH20 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T QD-BUSH W/HT
Part # H40SH20
BDI # 920225
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
DS40A20H
Description
DS40A20H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T DBL SGL W/HT
Part # DS40A20H
BDI # 913052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
572226
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore