Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 10

Next

Compare
H12B13 X 12MM RSB

COMPARE

H12B13 X 12MM RSB

Description
H12B13 X 12MM RSB ROLLER CHAIN SPROCKET

TSUBAKI

Part # H12B13 X 12MM RSB

BDI # 22383194

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.134
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.493
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
DS60A13FH X 1-7/16

COMPARE

DS60A13FH X 1-7/16

Description
DS60A13FH X 1-7/16 ROLLER CHAIN SPROCKET ; 3.49" OD X 1.938" LTB X 3/4" P STEEL

TSUBAKI

Part # DS60A13FH X 1-7/16

BDI # 21559398

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B13F X 1-1/2 NKW

COMPARE

H60B13F X 1-1/2 NKW

Description
H60B13 X 1-1/2 NKW RLR CHAIN SPROCKET ; 60 CHAIN 13 TEETH TYPE B 1-1/2IN BORE

TSUBAKI

Part # H60B13F X 1-1/2 NKW

BDI # 21972012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B13F X 1-5/8

COMPARE

H60B13F X 1-5/8

Description
H60B13 X 1-5/8 RLR CHAIN SPROCKET ; 60 CHAIN 13 TEETH TYPE B 1-5/8IN BORE

TSUBAKI

Part # H60B13F X 1-5/8

BDI # 21972020

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B13 X 1-1/2

COMPARE

H60B13 X 1-1/2

Description
60B13H X 1-1/2 CHAIN SPROCKET ; 3/4" PITCH 13 TEETH 1-1/2" BORE

TSUBAKI

Part # H60B13 X 1-1/2

BDI # 21564633

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY