PL2JKE
Description
PL2JKE KEYLESS LOCKING ASSEMBLY ; 2.625" BORE 3.5" OD STEEL
Part # PL2JKE
BDI # 21463157
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
66.675
Length - Millimeter:
34.5
Other Features:
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.358
RAPTOR ES2 FULL SPACER ELEMENT
Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017064
BDI # 20494205
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
Features
Thread Size:
2.5-16
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Threads per Inch:
16
Nominal Thickness - Inch:
0.635
Nominal Thickness - Millimeter:
16.129
CCM-060
Description
CCM-060 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-060
BDI # 968286
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
60
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
SC-38S
Description
SC-38S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW
Part # SC-38S
BDI # 968434
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
60.325
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw