Features
Thread Size:
M75 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
24.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.8
Width - Inch:
0.945