P40-8MGT-12
Description
P40-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W
Part # P40-8MGT-12
BDI # 1125719
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.96
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed