D200B40H X 2 RSB
Description
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B40H X 2 RSB
BDI # 22381655
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
D200A40H X 2 RSB
Description
D200A40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200A40H X 2 RSB
BDI # 22381457
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
PHS 200-1A40
Description
PHS 200-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A40
BDI # 1291975
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
D200C40H X 2 RSB
Description
D200C40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C40H X 2 RSB
BDI # 22381695
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore