Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 240-1A35

COMPARE

PHS 240-1A35

Description
PHS 240-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A35

BDI # 1292036

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1C35

COMPARE

PHS 240-1C35

Description
PHS 240-1C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C35

BDI # 1292055

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
240A35H

COMPARE

240A35H

Description
240A35H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A35H

BDI # 17159144

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY