Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 80-1A112

COMPARE

PHS 80-1A112

Description
PHS 80-1A112 ROLLER CHAIN SPROCKET ; POR

SKF

Part # PHS 80-1A112

BDI # 1288481

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80F112

COMPARE

H80F112

Description
80F112 ROLLER CHAIN SPROCKET ; 1" P 112T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # H80F112

BDI # 920139

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 35.655
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 36.241
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 905.637
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1C112

COMPARE

PHS 80-1C112

Description
PHS 80-1C112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1C112

BDI # 1288528

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY