D40BTL24SS-1610
Description
D40BTL24SS-1610 TAPERLOCK SPROCKET ; 304SS FOR BUSHING 1610
Part # D40BTL24SS-1610
BDI # 22801323
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
H40BTL24
Description
H40BTL24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 24T TAPERLOCK W/HT
Part # H40BTL24
BDI # 919582
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed