PHS 100-1BH9

COMPARE

PHS 100-1BH9

Description
PHS 100-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH9

BDI # 24760721

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.18
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY