2060B16H
Description
2060B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B16
BDI # 17159069
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572296
Pitch Diameter - Millimeter:
99.568
Mounting Method:
Rough Bore
H60B16 X 38MM 10X3.3MM KW 2SS
Description
H60B16 X 38MM 10X3.3MM KW 2SS SPROCKET ; 4.22" OD X 1-1/4" LTB X 3/4" P STEEL
Part # H60B16 X 38MM 10X3.3MM KW 2SS
BDI # 21559209
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60B16SS X 3/4 RSB
Description
60B16SS X 3/4 RSB ROLLER CHAIN SPROCKET
Part # 60B16SS X 3/4 RSB
BDI # 22377998
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.22
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
H60BTL16
Description
H60BTL16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 16T TAPERLOCK W/HT
Part # H60BTL16
BDI # 919630
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
H60SH16
Description
H60SH16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T QD-BUSH W/HT
Part # H60SH16
BDI # 920285
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed