Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
PHS 40-2TB26

COMPARE

PHS 40-2TB26

Description
PHS 40-2TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB26

BDI # 1287759

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 105.36
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1A26

COMPARE

PHS 40-1A26

Description
PHS 40-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A26

BDI # 1287551

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.418
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B26F X 1-7/16

COMPARE

H40B26F X 1-7/16

Description
H40B26F X 1-7/16 ROLLER CHAIN SPROCKET ; 40 CHN 26 TEETH TYPE B 1-7/16IN FIN BORE

TSUBAKI

Part # H40B26F X 1-7/16

BDI # 916437

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Global Part Number GPN: 38736
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B26F X 1

COMPARE

H40B26F X 1

Description
H40B26F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1" BORE W/HT

TSUBAKI

Part # H40B26F X 1

BDI # 916433

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Global Part Number GPN: 38731
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40SH26

COMPARE

H40SH26

Description
H40SH26 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 26T QD-BUSH W/HT

TSUBAKI

Part # H40SH26

BDI # 920231

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 105.36
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY