H10A21 X 16MM RSB
Description
H10A21 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A21 X 16MM RSB
BDI # 22372836
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
H50B21F X 1-3/8
Description
H50B21F X 1-3/8 ROLLER CHAIN SPROCKET ; 50 CHAIN 21 TEETH TYPE B 1-3/8IN BORE
Part # H50B21F X 1-3/8
BDI # 916645
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
38912
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H50SDS21
Description
H50SDS21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 21T QD-BUSH W/HT
Part # H50SDS21
BDI # 920258
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
H50B21F X 1
Description
H50B21F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 21T HT 1" BORE
Part # H50B21F X 1
BDI # 916640
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
38908
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H50B21
Description
H50B21 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 21T B-STYLE W/HT
Part # H50B21
BDI # 913957
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore