E4 ELEMENT OMEGA 7300015
Description
E4 ELEMENT OMEGA 7300015 ; NON-RETURNABLE 7300015
Part # 7300015
BDI # 18143287
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # 7300085M
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
SW150 SNAP WRAP WITH RING
Description
L150 HASÍTOTT BET. ; LOV L150 HASÍTOTT BET.
Part # 68514424672
BDI # 1403120
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs
ES4-R HDY ELEMENT OMEGA 7300085HDY
Description
ES4-R HDY ELEMENT OMEGA 7300085HDY ; NON-RETURNABLE
Part # ES4-R HDY ELEMENT OMEGA 7300085HDY
BDI # 21473958
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
ES4-R HSU ELEMENT OMEGA 7300085HSU
Description
ES4-R HSU ELEMENT OMEGA 7300085HSU ; NON-RETURNABLE
Part # ES4-R HSU ELEMENT OMEGA 7300085HSU
BDI # 18143329
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25