Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
H12A18 X 14MM RSB
Description
H12A18 X 14MM RSB ROLLER CHAIN SPROCKET
Part # H12A18 X 14MM RSB
BDI # 22382824
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
HD60B18
Description
HD60B18 ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN BORE
Part # HD60B18
BDI # 913429
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
37272
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
H60B18F X 1-1/8
Description
H60B18F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-1/8IN BORE
Part # H60B18F X 1-1/8
BDI # 916800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39111
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H60B18F X 1-7/16
Description
H60B18F X 1-7/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-7/16IN BORE
Part # H60B18F X 1-7/16
BDI # 916804
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39117
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore