H40BTL28
Description
H40BTL28 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 28T TAPERLOCK W/HT
Part # H40BTL28
BDI # 919586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.738
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed