Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
180A60H

COMPARE

180A60H

Description
180A60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 180A60H

BDI # 17158850

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.282
Pitch Diameter - Millimeter: 1091.971
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1A60

COMPARE

PHS 180-1A60

Description
PHS 180-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1A60

BDI # 1291931

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.282
Pitch Diameter - Millimeter: 1091.971
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1C60

COMPARE

PHS 180-1C60

Description
PHS 180-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1C60

BDI # 1291953

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.282
Pitch Diameter - Millimeter: 1091.971
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY