Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
200A54H

COMPARE

200A54H

Description
200A54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A54H

BDI # 17158830

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1C54

COMPARE

PHS 200-1C54

Description
PHS 200-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C54

BDI # 1292002

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A54

COMPARE

PHS 200-1A54

Description
PHS 200-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A54

BDI # 1291977

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY