PHS 240-1C45

COMPARE

PHS 240-1C45

Description
PHS 240-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C45

BDI # 1292057

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1A45

COMPARE

PHS 240-1A45

Description
PHS 240-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A45

BDI # 1292038

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS240-1C45T

COMPARE

RS240-1C45T

Description
RS240-1C45T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS240-1C45T

BDI # 912965

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
240A45H

COMPARE

240A45H

Description
240A45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A45H

BDI # 17159148

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY