H100BTL11
Description
H100BTL11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T TAPERLOCK W/HT
Part # H100BTL11
BDI # 919506
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100A11
Description
H100A11 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 11T A-PLATE W/HT
Part # H100A11
BDI # 913836
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
100BTL11-3020
Description
100BTL11-3020 RLR CHAIN SPROCKET ; 100 CHAIN 11 TEETH TAPERLOCK BUSHED
Part # 100BTL11-3020
BDI # 21971622
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100B11 X 1-1/2
Description
100B11H X 1-1/2 SPROCKET ; 5.008" OD X 1-7/8" LTB X 1-1/4" P STEEL
Part # H100B11 X 1-1/2
BDI # 21472635
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore