H40B30F X 1-1/8
Description
H40B30F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H40B30F X 1-1/8
BDI # 916470
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
38760
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
H40B30
Description
H40B30 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 30T B-STYLE W/HT
Part # H40B30
BDI # 913921
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H40B30F X 5/8
Description
H40B30F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B30F X 5/8
BDI # 916475
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
38764
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
H40B30F X 1-11/16
Description
H40B30 X 1-11/16 RLR CHAIN SPROCKET ; 40 CHAIN 30 TEETH TYPE B 1-11/16IN BORE
Part # H40B30F X 1-11/16
BDI # 21971842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
H40B30F X 1-5/16
Description
H40B30 X 1-5/16 RLR CHAIN SPROCKET ; 40 CHAIN 30 TEETH TYPE B 1-5/16IN BORE
Part # H40B30F X 1-5/16
BDI # 21971844
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore