H50BTL24
Description
H50BTL24 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 24T TAPERLOCK W/HT
Part # H50BTL24
BDI # 919618
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed