D35B42H
Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D35B42H
BDI # 17159979
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Global Part Number GPN:
37212
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
PHS 06B-1A42
Description
PHS 06B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A42
BDI # 1284577
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
35B42FH X 5/8
Description
35B42FH X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 42T 5/8" BORE W/HARDENED TEETH
Part # 35B42FH X 5/8
BDI # 17159229
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Global Part Number GPN:
572519
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
H35B42F X 7/8
Description
H35B42F X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 42T 7/8" BORE W/HARDENED TEETH
Part # H35B42F X 7/8
BDI # 24341337
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore