HT80B15
Description
HT80B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B15
BDI # 913639
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
572392
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
PHS 80-1DSA15
Description
PHS 80-1DSA15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1DSA15
BDI # 1288531
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
H80SK15
Description
H80SK15 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T QD-BUSH W/HT
Part # H80SK15
BDI # 920306
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
H80A15
Description
H80A15 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T A-PLATE W/HT
Part # H80A15
BDI # 913818
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore