Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
3114MG125BF

COMPARE

3114MG125BF

Description
3114MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3114MG125BF

BDI # 922253

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 138.151
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Request a quotation
Loading Price
QTY
R-31S-SLB

COMPARE

R-31S-SLB

Description
R-31S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # R-31S-SLB

BDI # 409644

Features

Pitch Diameter - Inch: 5.439
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576935
Pitch Diameter - Millimeter: 138.151
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
F31-14MGT-40-SK

COMPARE

F31-14MGT-40-SK

Description
F31-14MGT-40-SK SYNCHRONOUS PULLEY ; 31GROVES 14MM P 40MM W

GATES

Part # F31-14MGT-40-SK

BDI # 1124170

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.296
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
F31-14MGT-55-SK

COMPARE

F31-14MGT-55-SK

Description
F31-14MGT-55-SK SYNCHRONOUS PULLEY ; 31GROVES 14MM P 55MM W

GATES

Part # F31-14MGT-55-SK

BDI # 1124171

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.296
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
14MPC-31S-20-2012

COMPARE

14MPC-31S-20-2012

Description
14MPC31S20 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 14MPC-31S-20-2012

BDI # 983343

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY