Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
40B32FH X 1-3/16

COMPARE

40B32FH X 1-3/16

Description
40B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 32T B-STYLE FB W/HT

TSUBAKI

Part # 40B32FH X 1-3/16

BDI # 17159269

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.376
Other Features: With 2 Set Screw
Global Part Number GPN: 38770
Pitch Diameter - Millimeter: 129.57
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-2TB32

COMPARE

PHS 40-2TB32

Description
PHS 40-2TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB32

BDI # 1287764

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.376
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 129.57
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
40B32H

COMPARE

40B32H

Description
40B32H ROLLER CHAIN SPROCKET ; 1/2" P 32T W/HARDENED TOOTH

TSUBAKI

Part # 40B32H

BDI # 24344441

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
41A32H

COMPARE

41A32H

Description
41A32H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 41A32H

BDI # 17159403

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B32 X 1 PB

COMPARE

H40B32 X 1 PB

Description
H40B32 X 1 PB ROLLER CHAIN SPROCKET ; 5.38" OD X 1" LTB X 0.5" P STEEL

TSUBAKI

Part # H40B32 X 1 PB

BDI # 21525284

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.376
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY