Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
N 21

COMPARE

N 21

Description
N 21 BRG LOCKNUT ; POR NON-RETURNABLE

SKF

Part # N 21

BDI # 1304626

Features

Thread Size: 4.127-11
Inch - Metric: Inch
Outside Diameter - Inch: 5.438
Outside Diameter - Millimeter: 138.125
Threads per Inch: 11

Nominal Thickness - Inch: 0.75
Nominal Thickness - Millimeter: 19.05

Price Inventory : Request a quotation
Loading Price
QTY
30 HMM RB OMEGA 7379223

COMPARE

30 HMM RB OMEGA 7379223

Description
30 HMM RB OMEGA 7379223 ; POR NON-RETURNABLE MOTOR HUB

REXNORD

Part # 30 HMM RB OMEGA 7379223

BDI # 18139854

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.438

Length Thru Bore - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter: 88.9
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
AN21A

COMPARE

AN21A

Description
AN21A ADAPTER SLEEVE

NTN

Part # AN21A

BDI # 17146575

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.438
Outside Diameter - Millimeter: 138.125
Threads per Inch: 12

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Request a quotation
Loading Price
QTY
TAN21-2

COMPARE

TAN21-2

Description
TAN21-2

TIMKEN

Part # 100014621

BDI # 1374128

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.438
Outside Diameter - Millimeter: 138.125
Other Features: Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Request a quotation
Loading Price
QTY
AN 21

COMPARE

AN 21

Description
AN 21 BRG LOCKNUT

SKF

Part # AN 21

BDI # 1266052

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.438
Outside Diameter - Millimeter: 138.125
Threads per Inch: 12

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Request a quotation
Loading Price
QTY