P905M15-SDS

COMPARE

P905M15-SDS

Description
P905M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755760

TIMKEN

Part # P905M15-SDS

BDI # 24303702

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
P905M25-SDS

COMPARE

P905M25-SDS

Description
P905M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755761

TIMKEN

Part # P905M25-SDS

BDI # 24303704

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY