Page 1 of 2

Next

Compare
H50BTL27

COMPARE

H50BTL27

Description
H50BTL27 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 27T TAPERLOCK W/HT

TSUBAKI

Part # H50BTL27

BDI # 919621

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.723
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 136.754
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50TLB27

COMPARE

50TLB27

Description
50TLB27 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB27

BDI # 585842

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.723
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 136.754
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50TLB27H

COMPARE

50TLB27H

Description
50TLB27H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 50TLB27H

BDI # 585824

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.723
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 136.754
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50BTB27H

COMPARE

50BTB27H

Description
50BTB27H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 27 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063425

BDI # 20642737

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.723
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 136.754
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50A27H

COMPARE

50A27H

Description
50A27H ROLLER CHAIN SPROCKET ; 27HT 5.720" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A27H

BDI # 745624

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.384

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.723
Pitch Diameter - Millimeter: 136.754
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY