Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
D60B24FH X 1-3/4

COMPARE

D60B24FH X 1-3/4

Description
D60B24FH X 1-3/4 ROLLER CHAIN SPROCKET ; 6.15" OD X 2-1/8" LTB X 3/4" P STEEL

TSUBAKI

Part # D60B24FH X 1-3/4

BDI # 21558784

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3BH24

COMPARE

PHS 12B-3BH24

Description
PHS 12B-3BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3BH24

BDI # 1286193

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60Q24H

COMPARE

60Q24H

Description
60Q24

TSUBAKI

Part # 60Q24

BDI # 918794

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.147
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 145.95
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H60B24F X 1-11/16

COMPARE

H60B24F X 1-11/16

Description
H60B24 X 1-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 24 TEETH TYPE B 1-11/16IN BORE

TSUBAKI

Part # H60B24F X 1-11/16

BDI # 21972140

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B24F X 1

COMPARE

H60B24F X 1

Description
H60B24F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 24T HT 1" BORE

TSUBAKI

Part # H60B24F X 1

BDI # 916858

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY