PHS 100-1DSA14
Description
PHS 100-1DSA14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1DSA14
BDI # 1288762
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
H100Q14
Description
H100Q14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T B-STYLE W/HT
Part # H100Q14
BDI # 918551
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
H100BTL14
Description
H100BTL14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T TAPERLOCK W/HT
Part # H100BTL14
BDI # 919509
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
H100B14F X 1-1/2
Description
H100B14 X 1-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-1/2IN BORE
Part # H100B14F X 1-1/2
BDI # 21971418
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B14F X 1-3/8
Description
H100B14 X 1-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-3/8IN BORE
Part # H100B14F X 1-3/8
BDI # 21971420
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore