Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
158
Hub Diameter - Inch:
6.22
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
158
Hub Diameter - Inch:
6.22
Coupling Type:
Jaw Coupling
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21
Features
Thread Size:
M125 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21