H40B40F X 1-1/16
Description
H40B40 X 1-1/16 RLR CHAIN SPROCKET ; 40 CHAIN 40 TEETH TYPE B 1-1/16IN BORE
Part # H40B40F X 1-1/16
BDI # 21971862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40B40FH X 1-7/16
Description
40B40FH X 1-7/16 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-7/16" BORE W/HARDENED TEETH
Part # 40B40FH X 1-7/16
BDI # 24343807
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40B40FH X 7/8
Description
40B40FH X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 40T 7/8" BORE W/HARDENED TEETH
Part # 40B40FH X 7/8
BDI # 17159284
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
572671
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40B40FH X 1-1/2
Description
40B40FH X 1-1/2 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1-1/2" BORE W/HARDENED TEETH
Part # 40B40FH X 1-1/2
BDI # 17159361
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
38792
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
H41B40 ALTERED
Description
H41B40 ALTERED CHAIN SPROCKET ; 6.65" OD X 1.063" LTB X 0.5" P STEEL
Part # H41B40 ALTERED
BDI # 21525292
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore