PHS 80-2BH20

COMPARE

PHS 80-2BH20

Description
PHS 80-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-2BH20

BDI # 24760630

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.752
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY