PHS 06B-1A57
Description
PHS 06B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A57
BDI # 1284588
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 06B-1B57
Description
PHS 06B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B57
BDI # 1284690
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 06B-2TB57
Description
PHS 06B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB57
BDI # 1284864
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed