Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
H100BTL16

COMPARE

H100BTL16

Description
H100BTL16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T TAPERLOCK W/HT

TSUBAKI

Part # H100BTL16

BDI # 919511

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.034
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 162.763
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1DSA16

COMPARE

PHS 100-1DSA16

Description
PHS 100-1DSA16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSA16

BDI # 1288764

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B16 X 2-3/8

COMPARE

H100B16 X 2-3/8

Description
100B16H X 2-3/8 ROLLER CHAIN SPROCKET ; 7.034" OD X 1-3/4" LTB X 1-1/4" P STEEL

TSUBAKI

Part # H100B16 X 2-3/8

BDI # 21472647

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100B16H X 1-7/8

COMPARE

D100B16H X 1-7/8

Description
D100B16H X 1-7/8 ROLLER CHAIN SPROCKET ; 7.03" OD X 3-1/8" LTB X 1-1/4" P STEEL

TSUBAKI

Part # D100B16H X 1-7/8

BDI # 21559390

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.408

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.034
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B16F X 1-1/4

COMPARE

H100B16F X 1-1/4

Description
H100B16F-1-1/4 ROLLER CHAIN SPROCKET ; POR 1-1/4" BORE KW 2SS W/HT

TSUBAKI

Part # H100B16F X 1-1/4

BDI # 917213

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.034
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 162.763
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY