PHS 40-1A43
Description
PHS 40-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A43
BDI # 1287568
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
PHS 40-1B43
Description
PHS 40-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B43
BDI # 1287627
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
PHS 40-1TB43
Description
PHS 40-1TB43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB43
BDI # 1287697
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Bushed
40B43F X 1
Description
40B43F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B43F X 1
BDI # 914703
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Finished Bore