Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
40B44H

COMPARE

40B44H

Description
40B44H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40B44H

BDI # 17159292

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
40P44H

COMPARE

40P44H

Description
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 40P44H

BDI # 17159405

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 7.009
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.291
Other Features: Split Taper Bushing
Global Part Number GPN: 573284
Pitch Diameter - Millimeter: 178.03
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1B44

COMPARE

PHS 40-1B44

Description
PHS 40-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B44

BDI # 1287628

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1TB44

COMPARE

PHS 40-1TB44

Description
PHS 40-1TB44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB44

BDI # 1287698

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.009
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.291
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 178.03
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-1A44

COMPARE

PHS 40-1A44

Description
PHS 40-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A44

BDI # 1287569

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY