40BTL47

COMPARE

40BTL47

Description
40BTL47 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL47

BDI # 919230

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.486
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 190.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B47

COMPARE

40B47

Description
40B47 ROLLER CHAIN SPROCKET ; 47T 7.770" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B47

BDI # 744766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A47

COMPARE

40A47

Description
40A47 ROLLER CHAIN SPROCKET ; 47T 7.770" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A47

BDI # 744386

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY