H80B23F X 1-15/16
Description
H80B23F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # H80B23F X 1-15/16
BDI # 917081
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
H80Q23
Description
H80Q23 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 23T B-STYLE W/HT
Part # H80Q23
BDI # 918821
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
D16B23H X 25MM RSB
Description
D16B23H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B23H X 25MM RSB
BDI # 22381477
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
HT80B23
Description
HT80B23 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B23
BDI # 913647
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Global Part Number GPN:
572816
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore