H100BTL19
Description
H100BTL19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T TAPERLOCK W/HT
Part # H100BTL19
BDI # 919514
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed